
Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 28' 6in. L 102in. W Black
Mfr # SCSK28102-BLK
Zoro # G112443297
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Application
28'6" LENGTH 102" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Low Profile Windshield Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCSK28102-BLK
Zoro #
G112443297
UPC #
-
Country of Origin
United States
Details
Application
28'6" LENGTH 102" WIDTH
Color
Black
Series
Silvercloud
Item
Boat Cover
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Low Profile Windshield Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.