Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Low Profile Windshield Inboard 29' 6in. L 102in. W Charcoal
- Mfr # SCSK29102-CHL
- Zoro # G512443071
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Application
29'6" LENGTH 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSK29102-CHL
- Zoro #
- G512443071
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 29'6" LENGTH 102" WIDTH
- Color
- Charcoal
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- For Use With
- SKI BOAT - Low Profile Windshield Inboard
- Item
- Boat Cover