Silvercloud Boat Cover SKI BOAT Low Profile Windshield w/Outboard 15' 6in. L 86in. W Navy

  • Mfr # SCSK1586B-NVY

  • Zoro # G812436780


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Application
15'6" LENGTH 86" WIDTH
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCSK1586B-NVY
Zoro #
G812436780
UPC #
-
Country of Origin
United States

Details

Application
15'6" LENGTH 86" WIDTH
Item
Boat Cover
Color
Navy
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.