
Silvercloud Boat Cover SKI BOAT Low Profile Windshield w/Outboard 18' 6in. L 88in. W Black
Mfr # SCSK1888B-BLK
Zoro # G612437512
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Application
18'6" LENGTH 88" WIDTH
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCSK1888B-BLK
Zoro #
G612437512
UPC #
-
Country of Origin
United States
Details
Application
18'6" LENGTH 88" WIDTH
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.