Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Low Profile Windshield w/Outboard 19' 6in. L 96in. W Charcoal
- Mfr # SCSK1996B-CHL
- Zoro # G312438369
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Application
19'6" LENGTH 96" WIDTH
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSK1996B-CHL
- Zoro #
- G312438369
- UPC #
- -
- Country of Origin
- United States
- Application
- 19'6" LENGTH 96" WIDTH
- Series
- Silvercloud
- For Use With
- SKI BOAT - Low Profile Windshield w/ Outboard
- Color
- Charcoal
- Item
- Boat Cover
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric