Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Low Profile Windshield w/Outboard 20' 6in. L 96in. W Burgundy
Mfr # SCSK2096B-BRG
Zoro # G612439424
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Application
20'6" LENGTH 96" WIDTH
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSK2096B-BRG
- Zoro #
- G612439424
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 20'6" LENGTH 96" WIDTH
- For Use With
- SKI BOAT - Low Profile Windshield w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Item
- Boat Cover
- Color
- Burgundy