
Silvercloud Boat Cover SKI BOAT Low Profile Windshield w/Outboard 21' 6in. L 96in. W Navy
Mfr # SCSK2196B-NVY
Zoro # G612440345
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Application
21'6" LENGTH 96" WIDTH
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCSK2196B-NVY
Zoro #
G612440345
UPC #
-
Country of Origin
United States
Details
Application
21'6" LENGTH 96" WIDTH
Color
Navy
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.