Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Low Profile Windshield w/Outboard 22' 6in. L 96in. W Navy
Mfr # SCSK2296B-NVY
Zoro # G012440037
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Application
22'6" LENGTH 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSK2296B-NVY
- Zoro #
- G012440037
- UPC #
- -
- Country of Origin
- United States
- Application
- 22'6" LENGTH 96" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Color
- Navy
- Item
- Boat Cover
- For Use With
- SKI BOAT - Low Profile Windshield w/ Outboard