Silvercloud Boat Cover SKI BOAT Low Profile Windshield w/Outboard 28' 6in. L 102in. W Burgundy

  • Mfr # SCSK28102B-BRG

  • Zoro # G012442970


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Application
28'6" LENGTH 102" WIDTH
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCSK28102B-BRG
Zoro #
G012442970
UPC #
-
Country of Origin
United States

Details

Application
28'6" LENGTH 102" WIDTH
Color
Burgundy
Series
Silvercloud
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Item
Boat Cover
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.