Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Tournament Inboard 16' 6in. L 84in. W Charcoal
- Mfr # SCTURSK1684-CHL
- Zoro # G112441972
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 84" WIDTH
Series
Silvercloud
For Use With
SKI BOAT - Tournament Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCTURSK1684-CHL
- Zoro #
- G112441972
- UPC #
- -
- Country of Origin
- United States
- Application
- 16'6" LENGTH 84" WIDTH
- Item
- Boat Cover
- Color
- Charcoal
- Series
- Silvercloud
- For Use With
- SKI BOAT - Tournament Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric