
Silvercloud Boat Cover SKI BOAT Tournament Inboard 16' 6in. L 84in. W Navy
Mfr # SCTURSK1684-NVY
Zoro # G612441915
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 84" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Tournament Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCTURSK1684-NVY
Zoro #
G612441915
UPC #
-
Country of Origin
United States
Details
Application
16'6" LENGTH 84" WIDTH
Item
Boat Cover
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Navy
For Use With
SKI BOAT - Tournament Inboard
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.