
Silvercloud Boat Cover SKI BOAT Tournament Inboard 17' 6in. L 84in. W Charcoal
Mfr # SCTURSK1784-CHL
Zoro # G812442149
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Application
17'6" LENGTH 84" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
SKI BOAT - Tournament Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCTURSK1784-CHL
Zoro #
G812442149
UPC #
-
Country of Origin
United States
Details
Application
17'6" LENGTH 84" WIDTH
Item
Boat Cover
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Charcoal
Series
Silvercloud
For Use With
SKI BOAT - Tournament Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.