
Silvercloud Boat Cover SKI BOAT Tournament Inboard 18' 6in. L 84in. W Navy
Mfr # SCTURSK1884-NVY
Zoro # G712443130
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Application
18'6" LENGTH 84" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Tournament Inboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCTURSK1884-NVY
Zoro #
G712443130
UPC #
-
Country of Origin
United States
Details
Application
18'6" LENGTH 84" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
For Use With
SKI BOAT - Tournament Inboard
Color
Navy
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.