
Silvercloud Boat Cover SKI BOAT Tournament Inboard 20' 6in. L 90in. W Charcoal
Mfr # SCTURSK2090-CHL
Zoro # G612443155
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Application
20'6" LENGTH 90" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
SKI BOAT - Tournament Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCTURSK2090-CHL
Zoro #
G612443155
UPC #
-
Country of Origin
United States
Details
Application
20'6" LENGTH 90" WIDTH
Color
Charcoal
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
SKI BOAT - Tournament Inboard
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.