
Silvercloud Boat Cover SKI BOAT Tournament Inboard 21' 6in. L 96in. W Charcoal
Mfr # SCTURSK2196-CHL
Zoro # G312442861
product price:Â $313.99
/ea
Free Shipping & Returns
Key Features
Application
21'6" LENGTH 96" WIDTH
For Use With
SKI BOAT - Tournament Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCTURSK2196-CHL
Zoro #
G312442861
UPC #
-
Country of Origin
United States
Details
Application
21'6" LENGTH 96" WIDTH
For Use With
SKI BOAT - Tournament Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Color
Charcoal
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.