Silvercloud Boat Cover SKI BOAT Tournament Inboard 21' 6in. L 96in. W Silver

  • Mfr # SCTURSK2196-SLR

  • Zoro # G112443020


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Application
21'6" LENGTH 96" WIDTH
Series
Silvercloud
For Use With
SKI BOAT - Tournament Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCTURSK2196-SLR
Zoro #
G112443020
UPC #
-
Country of Origin
United States

Details

Application
21'6" LENGTH 96" WIDTH
Series
Silvercloud
For Use With
SKI BOAT - Tournament Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.