Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Tournament Inboard 22' 6in. L 96in. W Royal
Mfr # SCTURSK2296-RYL
Zoro # G412442976
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Application
22'6" LENGTH 96" WIDTH
For Use With
SKI BOAT - Tournament Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCTURSK2296-RYL
- Zoro #
- G412442976
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 22'6" LENGTH 96" WIDTH
- For Use With
- SKI BOAT - Tournament Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Color
- Royal
- Item
- Boat Cover