Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Tournament w/Tower Inboard 20' 6in. L 102in. W Burgundy
- Mfr # SCTURSKT20102-BRG
- Zoro # G112436701
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Application
20'6" LENGTH 102" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Tournament w/Tower Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCTURSKT20102-BRG
- Zoro #
- G112436701
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 20'6" LENGTH 102" WIDTH
- Series
- Silvercloud
- Item
- Boat Cover
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Burgundy
- For Use With
- SKI BOAT - Tournament w/Tower Inboard