Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Tournament w/Tower Inboard 24' 6in. L 102in. W Silver
- Mfr # SCTURSKT24102-SLR
- Zoro # G612438618
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Application
24'6" LENGTH 102" WIDTH
For Use With
SKI BOAT - Tournament w/Tower Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCTURSKT24102-SLR
- Zoro #
- G612438618
- UPC #
- -
- Country of Origin
- United States
- Application
- 24'6" LENGTH 102" WIDTH
- For Use With
- SKI BOAT - Tournament w/Tower Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Color
- Silver
- Item
- Boat Cover