Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Tournament w/Tower w/Outboard 22' 6in. L 102in. W Charcoal
Mfr # SCTURSKT22102B-CHL
Zoro # G112437647
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Application
22'6" LENGTH 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCTURSKT22102B-CHL
- Zoro #
- G112437647
- UPC #
- -
- Country of Origin
- United States
- Application
- 22'6" LENGTH 102" WIDTH
- Item
- Boat Cover
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- SKI BOAT - Tournament w/Tower w/ Outboard
- Color
- Charcoal
- Series
- Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.