
Shop EEVELLE
See all product information
Silvercloud Boat Cover SKI BOAT Tournament w/Tower w/Outboard 23' 6in. L 102in. W Khaki
Mfr # SCTURSKT23102B-KHA
Zoro # G512438213
product price:Â $436.99
/ea
Free Shipping & Returns
Key Features
Application
23'6" LENGTH 102" WIDTH
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCTURSKT23102B-KHA
Zoro #
G512438213
UPC #
-
Country of Origin
United States
Details
Application
23'6" LENGTH 102" WIDTH
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover
Color
Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.