
Silvercloud Boat Cover TRI HULL RUNABOUT Inboard 16' 6in. L 80in. W Silver
Mfr # SCTR1680-SLR
Zoro # G512437667
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 80" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
TRI HULL RUNABOUT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCTR1680-SLR
Zoro #
G512437667
UPC #
-
Country of Origin
United States
Details
Application
16'6" LENGTH 80" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
TRI HULL RUNABOUT Inboard
Color
Silver
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.