Zoro Homepage

Silvercloud Boat Cover TRI HULL RUNABOUT Inboard 20' 6in. L 96in. W Navy

  • Mfr # SCTR2096-NVY

  • Zoro # G012439505


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Application
20'6" LENGTH 96" WIDTH
For Use With
TRI HULL RUNABOUT Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCTR2096-NVY
Zoro #
G012439505
UPC #
-
Country of Origin
United States

Details

Application
20'6" LENGTH 96" WIDTH
For Use With
TRI HULL RUNABOUT Inboard
Item
Boat Cover
Color
Navy
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.