Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover TRI HULL RUNABOUT Inboard 22' 6in. L 102in. W Khaki
- Mfr # SCTR22102-KHA
- Zoro # G012440129
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Application
22'6" LENGTH 102" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
TRI HULL RUNABOUT Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCTR22102-KHA
- Zoro #
- G012440129
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 22'6" LENGTH 102" WIDTH
- Item
- Boat Cover
- Series
- Silvercloud
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Khaki
- For Use With
- TRI HULL RUNABOUT Inboard