Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silvercloud Boat Cover TRI HULL RUNABOUT w/Outboard 16' 6in. L 80in. W Khaki

  • Mfr # SCTR1680B-KHA

  • Zoro # G412437583


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Application
16'6" LENGTH 80" WIDTH
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCTR1680B-KHA
Zoro #
G412437583
UPC #
-
Country of Origin
United States

Details

Application
16'6" LENGTH 80" WIDTH
Item
Boat Cover
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Khaki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.