
Silvercloud Boat Cover TRI HULL RUNABOUT w/Outboard 16' 6in. L 80in. W Silver
Mfr # SCTR1680B-SLR
Zoro # G812437343
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 80" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
TRI HULL RUNABOUT w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCTR1680B-SLR
Zoro #
G812437343
UPC #
-
Country of Origin
United States
Details
Application
16'6" LENGTH 80" WIDTH
Item
Boat Cover
Series
Silvercloud
Color
Silver
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
TRI HULL RUNABOUT w/ Outboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.