Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silvercloud Boat Cover TRI HULL RUNABOUT w/Outboard 19' 6in. L 92in. W Khaki

  • Mfr # SCTR1992B-KHA

  • Zoro # G012439451


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Application
19'6" LENGTH 92" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Silvercloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCTR1992B-KHA
Zoro #
G012439451
UPC #
-
Country of Origin
United States

Details

Application
19'6" LENGTH 92" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Color
Khaki
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Silvercloud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.