
Silvercloud Boat Cover V HULL Center Console, Low or No Bow Rails Inboard 22' 6in. L 102in. W Khaki
Mfr # SCVCC22102-KHA
Zoro # G712436569
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Application
22'6" LENGTH 102" WIDTH
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCVCC22102-KHA
Zoro #
G712436569
UPC #
-
Country of Origin
United States
Details
Application
22'6" LENGTH 102" WIDTH
Color
Khaki
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Item
Boat Cover
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.