Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL Center Console, Low or No Bow Rails Inboard 25' 6in. L 102in. W Khaki
Mfr # SCVCC25102-KHA
Zoro # G112438347
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Application
25'6" LENGTH 102" WIDTH
Series
Silvercloud
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVCC25102-KHA
- Zoro #
- G112438347
- UPC #
- -
- Country of Origin
- United States
- Application
- 25'6" LENGTH 102" WIDTH
- Series
- Silvercloud
- Color
- Khaki
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover