Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL Cntr Console, Low or No Bow Rails Inboard 14' 6in. L 85in. W Charcoal
Mfr # SCVCC1485-CHL
Zoro # G312441321
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Application
14'6" LENGTH 85" WIDTH
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVCC1485-CHL
- Zoro #
- G312441321
- UPC #
- -
- Country of Origin
- United States
- Application
- 14'6" LENGTH 85" WIDTH
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails Inboard
- Color
- Charcoal
- Item
- Boat Cover
- Series
- Silvercloud
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric