Silvercloud Boat Cover V HULL Cntr Console, Low or No Bow Rails Inboard 19' 6in. L 96in. W Charcoal

  • Mfr # SCVCC1996-CHL

  • Zoro # G212444002


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Application
19'6" LENGTH 96" WIDTH
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCVCC1996-CHL
Zoro #
G212444002
UPC #
-
Country of Origin
United States

Details

Application
19'6" LENGTH 96" WIDTH
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Charcoal
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.