Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL Cntr Console, Low or No Bow Rails w/Outboard 16' 6in. L 90in. W Royal
Mfr # SCVCC1690B-RYL
Zoro # G812442040
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 90" WIDTH
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVCC1690B-RYL
- Zoro #
- G812442040
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 16'6" LENGTH 90" WIDTH
- Color
- Royal
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.