Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL FISHING Outboard Motor w/Outboard 11' 6in. L 60in. W Navy
Mfr # SCVFW1160B-NVY
Zoro # G012437396
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Application
11'6" LENGTH 60" WIDTH
Series
Silvercloud
For Use With
V HULL FISHING - Outboard Motor w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVFW1160B-NVY
- Zoro #
- G012437396
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 11'6" LENGTH 60" WIDTH
- Item
- Boat Cover
- Color
- Navy
- Series
- Silvercloud
- For Use With
- V HULL FISHING - Outboard Motor w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric