
Shop EEVELLE
See all product information
Silvercloud Boat Cover V HULL FISHING Outboard Motor w/Outboard 14' 6in. L 72in. W Burgundy
Mfr # SCVFW1472B-BRG
Zoro # G712438655
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Application
14'6" LENGTH 72" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL FISHING - Outboard Motor w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCVFW1472B-BRG
Zoro #
G712438655
UPC #
-
Country of Origin
United States
Details
Application
14'6" LENGTH 72" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Color
Burgundy
For Use With
V HULL FISHING - Outboard Motor w/ Outboard
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.