Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL FISHING Outboard Motor w/Outboard 16' 6in. L 76in. W Burgundy
- Mfr # SCVFW1676B-BRG
- Zoro # G112438460
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 76" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL FISHING - Outboard Motor w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVFW1676B-BRG
- Zoro #
- G112438460
- UPC #
- -
- Country of Origin
- United States
- Application
- 16'6" LENGTH 76" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Burgundy
- For Use With
- V HULL FISHING - Outboard Motor w/ Outboard
- Series
- Silvercloud
- Item
- Boat Cover