Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL FISHING Outboard Motor w/Outboard 20' 6in. L 98in. W Charcoal
- Mfr # SCVFW2098B-CHL
- Zoro # G012439246
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Application
20'6" LENGTH 98" WIDTH
Series
Silvercloud
For Use With
V HULL FISHING - Outboard Motor w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVFW2098B-CHL
- Zoro #
- G012439246
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 20'6" LENGTH 98" WIDTH
- Series
- Silvercloud
- For Use With
- V HULL FISHING - Outboard Motor w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Color
- Charcoal