
Silvercloud Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 14' 6in. L 74in. W Silver
Mfr # SCVFSC1474-SLR
Zoro # G812439187
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Application
14'6" LENGTH 74" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCVFSC1474-SLR
Zoro #
G812439187
UPC #
-
Country of Origin
United States
Details
Application
14'6" LENGTH 74" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Color
Silver
Item
Boat Cover
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.