Silvercloud Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 16' 6in. L 92in. W Black

  • Mfr # SCVFSC1692-BLK

  • Zoro # G812441302


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Application
16'6" LENGTH 92" WIDTH
Series
Silvercloud
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCVFSC1692-BLK
Zoro #
G812441302
UPC #
-
Country of Origin
United States

Details

Application
16'6" LENGTH 92" WIDTH
Item
Boat Cover
Series
Silvercloud
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Color
Black
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.