Shop EEVELLE

Silvercloud Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 18' 6in. L 78in. W Royal

  • Mfr # SCVFSC1878-RYL

  • Zoro # G212443203


product price: 
$
332.99
/ea
Free Shipping & Returns

Key Features

Application
18'6" LENGTH 78" WIDTH
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCVFSC1878-RYL
Zoro #
G212443203
UPC #
-
Country of Origin
United States

Details

Application
18'6" LENGTH 78" WIDTH
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Color
Royal
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover

Ratings & reviews