Shop EEVELLE

Silvercloud Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 18' 6in. L 92in. W Khaki

  • Mfr # SCVFSC1892-KHA

  • Zoro # G312443219


product price: 
$
332.99
/ea
Free Shipping & Returns

Key Features

Application
18'6" LENGTH 92" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCVFSC1892-KHA
Zoro #
G312443219
UPC #
-
Country of Origin
United States
Application
18'6" LENGTH 92" WIDTH
Color
Khaki
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Item
Boat Cover

Ratings & reviews