Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 20' 6in. L 92in. W Khaki
Mfr # SCVFSC2092-KHA
Zoro # G712444076
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Application
20'6" LENGTH 92" WIDTH
Series
Silvercloud
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVFSC2092-KHA
- Zoro #
- G712444076
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 20'6" LENGTH 92" WIDTH
- Series
- Silvercloud
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Khaki
- Item
- Boat Cover