Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL Fshng Cntr Cnsl, Poling Platform w/Outboard 14' 6in. L 96in. W Black
- Mfr # SCVCCP1496B-BLK
- Zoro # G312442878
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Application
14'6" LENGTH 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVCCP1496B-BLK
- Zoro #
- G312442878
- UPC #
- -
- Country of Origin
- United States
- Application
- 14'6" LENGTH 96" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- V HULL FISHING - Center Console, Poling Platform w/ Outboard
- Series
- Silvercloud
- Item
- Boat Cover
- Color
- Black