
Silvercloud Boat Cover V HULL Fshng Cntr Cnsl, Poling Platform w/Outboard 15' 6in. L 96in. W Black
Mfr # SCVCCP1596B-BLK
Zoro # G612442967
product price:Â $465.99
/ea
Free Shipping & Returns
Key Features
Application
15'6" LENGTH 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCVCCP1596B-BLK
Zoro #
G612442967
UPC #
-
Country of Origin
United States
Details
Application
15'6" LENGTH 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Item
Boat Cover
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.