Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL Cntr Console, Poling Platform w/Outboard 15' 6in. L 96in. W Charcoal
Mfr # SCVCCP1596B-CHL
Zoro # G112442993
product price:
$
465.99
/ea
Free Shipping & Returns
Key Features
Application
15'6" LENGTH 96" WIDTH
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVCCP1596B-CHL
- Zoro #
- G112442993
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 15'6" LENGTH 96" WIDTH
- Item
- Boat Cover
- For Use With
- V HULL FISHING - Center Console, Poling Platform w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Color
- Charcoal