Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL Fshng Cntr Cnsl, Poling Platform w/Outboard 17' 6in. L 96in. W Black
Mfr # SCVCCP1792B-BLK
Zoro # G312444063
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Application
17'6" LENGTH 96" WIDTH
Series
Silvercloud
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVCCP1792B-BLK
- Zoro #
- G312444063
- UPC #
- -
- Country of Origin
- United States
- Application
- 17'6" LENGTH 96" WIDTH
- Series
- Silvercloud
- Color
- Black
- Item
- Boat Cover
- For Use With
- V HULL FISHING - Center Console, Poling Platform w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric