Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL Fshng Side Console, Narrow Series Inboard 16' 6in. L 78in. W Burgundy
- Mfr # SCVFSC1678-BRG
- Zoro # G812440206
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 78" WIDTH
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVFSC1678-BRG
- Zoro #
- G812440206
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 16'6" LENGTH 78" WIDTH
- Item
- Boat Cover
- Color
- Burgundy
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.