
Silvercloud Boat Cover V HULL Fshng Side Console, Narrow Series Inboard 16' 6in. L 92in. W Charcoal
Mfr # SCVFSC1692-CHL
Zoro # G812441142
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 92" WIDTH
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCVFSC1692-CHL
Zoro #
G812441142
UPC #
-
Country of Origin
United States
Details
Application
16'6" LENGTH 92" WIDTH
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
Color
Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.