Silvercloud Boat Cover V HULL Fshng Side Console, Narrow Series Inboard 21' 6in. L 98in. W Charcoal

  • Mfr # SCVFSC2198-CHL

  • Zoro # G712436736


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Application
21'6" LENGTH 98" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCVFSC2198-CHL
Zoro #
G712436736
UPC #
-
Country of Origin
United States

Details

Application
21'6" LENGTH 98" WIDTH
Color
Charcoal
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.