Shop EEVELLE

Silvercloud Boat Cover V HULL Fshng Side Console, Narrow Series Inboard 22' 6in. L 98in. W Charcoal

  • Mfr # SCVFSC2298-CHL

  • Zoro # G012436450


product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Application
22'6" LENGTH 98" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCVFSC2298-CHL
Zoro #
G012436450
UPC #
-
Country of Origin
United States

Details

Application
22'6" LENGTH 98" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Charcoal
Item
Boat Cover
Series
Silvercloud
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard

Ratings & reviews