Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL Fshng Side Console, Narrow Series w/Outboard 18' 6in. L 78in. W Navy
Mfr # SCVFSC1878B-NVY
Zoro # G012443243
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Application
18'6" LENGTH 78" WIDTH
For Use With
V HULL FISHING - Side Console, Narrow Series w/ Outboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVFSC1878B-NVY
- Zoro #
- G012443243
- UPC #
- -
- Country of Origin
- United States
- Application
- 18'6" LENGTH 78" WIDTH
- For Use With
- V HULL FISHING - Side Console, Narrow Series w/ Outboard
- Color
- Navy
- Series
- Silvercloud
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover